Please login to your online account to display your discounted pricing

Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Flat Top

Polypropylene tubes

Manufacturer: fisherbrand™  505-FT-FIS

 View all options for this product

Catalog No. 02-681-272

 

Description & Specifications

Specifications

Cap Style Snap Cap with Flat Top
Certifications/Compliance RNase, DNase, RNA, DNA, ATP, pyrogen-free
Closure Type Snap
Capacity (Metric) 1.5mL
Color Natural
Diameter (Metric) Outer 14mm
Length (Metric) 39mm
Material Polypropylene
Max. Force 26000xG
Sterile No
Packaging Bulk
Product Type Microcentrifuge Tube

  • Packed in bulk Nonsterile

Accessories

Accessories for Catalog Number: 02681272

Item Mfr. No. Item Description Price Per Unit Quantity  
05-407-22
Fisherbrand™ Microcentrifuge Tube Accessory Micro Tube Tool
fisherbrand™ For use in capping or decapping Fisherbrand Microcentrifuge Tubes with Snap Caps Pack of 4 Each for $13.90
Case of 25 Pack for $347.50