Please login to your online account to display your discounted pricing

Fisherbrand™ Snap-Cap™ Microcentrifuge Tubes: Flat Top


Polypropylene tubes

Manufacturer: fisherbrand™  502PLNMFIS

 View more versions of this product

Catalog No. 02-681-248

  • / Pack of 1000 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Packaging Bulk
Max. Force 30000xG
Graduated Yes
Length (Metric) 30mm
Color Assorted
Capacity (Metric) 0.6mL
Cap Style Snap Cap with Flat Top
Material Polypropylene
Closure Type Snap
Certifications/Compliance RNase, DNase, RNA, DNA, ATP, pyrogen-free
Diameter (Metric) Outer 10mm
Sterile No
Accessories

Accessories for Catalog Number: 02681248

Item Mfr. No. Item Description Price Per Unit Quantity  
05-407-22
Fisherbrand™ Microcentrifuge Tube Accessory Micro Tube Tool
fisherbrand™
BIP4000
For use in capping or decapping Fisherbrand Microcentrifuge Tubes with Snap Caps Pack of 4 Each for $14.20
Case of 25 Pack for $355.00