Please login to your online account to display your discounted pricing

Fisherbrand™ Single-Stage Lecture Bottle Regulators


Lightweight, compact, single-stage lecture bottle regulators

Manufacturer: genstar technologies co  10575105

 View more versions of this product

Catalog No. 10-575-105

  • / Each
 

Description & Specifications

Specifications

Delivery Pressure 4 to 60psi
Material Chrome-plated Brass
Pressure Range (Inlet) 3000psi
No. of Stages Single
Connection Type 0.12 in. NPTF inlet fitting
Diaphragm Material Neoprene
Filter Material 50μ Sintered Bronze
For Use With (Application) Noncorrosive gases in lecture bottles and analyzer applications
Outlet Gauge Pressure 4 to 100psi
Seal Material Nylon
Seat Material Polyurethane
Product Type Gas regulator