Please login to your online account to display your discounted pricing

Fisherbrand™ Single-Stage Lecture Bottle Regulators


Lightweight, compact, single-stage lecture bottle regulators

Manufacturer: genstar technologies co  10575104

 View more versions of this product

Catalog No. 10-575-104

  • / Each
 

Description & Specifications

Specifications

Delivery Pressure 2 to 15psi
Material Chrome-plated Brass
Seat Material Polyurethane
Connection Type 0.12 in. NPTF inlet fitting
Diaphragm Material Neoprene
Filter Material 50μ Sintered Bronze
For Use With (Application) Noncorrosive gases in lecture bottles and analyzer applications
Outlet Gauge Pressure 2 to 30psi
Pressure Range (Inlet) 3000psi
Seal Material Nylon
No. of Stages Single
Product Type Gas regulator