missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Shaker Flasks

Reduce the risk of cross-contamination.

Manufacturer:  Fisherbrand™ N3041172800

 View more versions of this product

Catalog No. PBV2800



Description

Description

  • Nonpyrogenic and noncytotoxic
  • Clear, durable polycarbonate with molded-in graduations
  • Polypropylene closure with 0.22μm PTFE pore
  • Individually packed for easy storage and handling
  • Plain bottom for use on benchtop or baffled bottom for shaker table use
  • Vented or non-vented screw closure
  • Autoclavable flask
  • Sterile

 

Certifications

Certified sterile at 10-6 SAL USP Class VI

Specifications

Specifications

Yes
Plain
Polypropylene
Clear
Polycarbonate
0.22μm PTFE pore
Sterile
94.6 oz.
Vented
2800mL
For suspension cell culture, media preparation and storage
Documents