Please login to your online account to display your discounted pricing

Fisherbrand™ Shaker Flasks


Manufacturer: fisherbrand™  N3041192900

 View more versions of this product

Catalog No. BBV2800

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 2800mL
Closure Material Polypropylene
For Use With (Application) For suspension cell culture, media preparation and storage
Includes 0.22μm PTFE pore
Material Polycarbonate
Capacity (English) 94.6 oz.
Capacity 94.6 oz., 2800mL
Autoclavable Yes
Bottom Shape Baffled
Closure Type Vented