Please login to your online account to display your discounted pricing

Fisherbrand™ Shaker Flasks


Manufacturer: fisherbrand™  N3041192000

 View more versions of this product

Catalog No. BBV2000

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (English) 67.6 oz.
Capacity 67.6 oz., 2000mL
Autoclavable Yes
Bottom Shape Baffled
Capacity (Metric) 2000mL
Closure Material Polypropylene
For Use With (Application) For suspension cell culture, media preparation and storage
Includes 0.22μm PTFE pore
Material Polycarbonate
Closure Type Vented