Please login to your online account to display your discounted pricing

Fisherbrand™ Shaker Flasks


Manufacturer: fisherbrand™  N3041191000

 View more versions of this product

Catalog No. BBV1000

  • / Case of 6 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Closure Type Vented
Capacity (English) 33.8 oz.
Capacity 33.8 oz., 1000mL
Bottom Shape Baffled
Capacity (Metric) 1000mL
Closure Material Polypropylene
For Use With (Application) For suspension cell culture, media preparation and storage
Includes 0.22μm PTFE pore
Material Polycarbonate