Please login to your online account to display your discounted pricing

Fisherbrand™ Shaker Flasks


Manufacturer: fisherbrand™  N3041190500

 View more versions of this product

Catalog No. BBV50-0

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Material Polycarbonate
Closure Type Vented
Capacity 16.9 oz., 500mL
Autoclavable Yes
Bottom Shape Baffled
Closure Material Polypropylene
For Use With (Application) For suspension cell culture, media preparation and storage
Includes 0.22μm PTFE pore