Please login to your online account to display your discounted pricing

Fisherbrand™ Serialized Class A Graduated Cylinders with Certificate of Calibration


Calibrated “To Contain”

Manufacturer: fisherbrand™  08559CC

 View more versions of this product

Catalog No. 08-559CC

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 190mm
Material Glass (Untyped)
Class A
Capacity (Metric) 50mL
Includes Traceable NIST certificate
Scale White scale
Tolerance (Metric) ±0.25mL
Height (English) 7.48 in.
Graduations 1mL
Subdivision 1mL
Accessories

Accessories for Catalog Number: 08559CC

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12