Please login to your online account to display your discounted pricing

Fisherbrand™ Serialized Class A Graduated Cylinders with Certificate of Calibration


Calibrated “To Contain”

Manufacturer: fisherbrand™  08559AC

 View more versions of this product

Catalog No. 08-559AC

  • / Each
 

Description & Specifications

Specifications

Material Glass (Untyped)
Graduations 0.1mL
Subdivision 0.1mL
Capacity (Metric) 10mL
Scale White scale
Tolerance (Metric) ±0.1mL
Includes Traceable NIST certificate
Height (Metric) 140mm
Height (English) 5.51 in.
Class A
Accessories

Accessories for Catalog Number: 08559AC

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12