Please login to your online account to display your discounted pricing

Fisherbrand™ Serialized Class A Graduated Cylinders with Certificate of Calibration


Calibrated “To Contain”

Manufacturer: fisherbrand™  08559EC

 View more versions of this product

Catalog No. 08-559EC

  • / Each
 

Description & Specifications

Specifications

Graduations 2mL
Subdivision 2mL
Material Glass (Untyped)
Capacity (Metric) 250mL
Includes Traceable NIST certificate
Scale White scale
Tolerance (Metric) ±1mL
Height (English) 12.9 in.
Height (Metric) 330mm
Class A
Accessories

Accessories for Catalog Number: 08559EC

Item Mfr. No. Item Description Price Per Unit Quantity