missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Serialized Class A Cylinders with Certificate of Traceability

Calibrated “To Deliver”

Manufacturer:  Fisherbrand™ 08557A

 View more versions of this product

Catalog No. 08-557A



 

Specifications Description & Specifications

Specifications

175mm
A
6.8 in.
White scale graduations
Yes
0.1mL
Borosilicate Glass
10mL
Traceable NIST certificate
±0.1mL
0.1mL
Accessories