Please login to your online account to display your discounted pricing

Fisherbrand™ Serialized Class A Cylinders with Certificate of Traceability


Calibrated “To Contain”

Manufacturer: fisherbrand™  08559E

 View more versions of this product

Catalog No. 08-559E

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Height (Metric) 330mm
Material Borosilicate Glass
Class A
Capacity (Metric) 250mL
Includes Traceable NIST certificate
Scale White scale
Tolerance (Metric) ±1mL
Height (English) 12.9 in.
Graduations 2mL
Subdivision 2mL
Accessories

Accessories for Catalog Number: 08559E

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12