missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Serialized Class A Cylinders with Certificate of Traceability
Calibrated ''To Contain''
Supplier: Fisherbrand™ 08559B
Includes: Certificate indicates that cylinder is individually calibrated and certified against equipment whose calibration is traceable to the National Institute of Standards and Technology (NIST™); lists the weight set used, the test number, and the date of testing.
Description
Calibrated “To Contain”
- Serialized Class A
- With traceability
- Borosilicate glass
- White scale
Specifications
Round | |
Graduated Cylinder | |
To Contain | |
A | |
Borosilicate Glass | |
Traceable NIST Certificate | |
0.2 mL | |
+/- 0.17mL |
±0.17 mL | |
5.51 in. | |
White | |
140 mm | |
25 mL | |
White scale | |
Autoclavable | |
0.2mL |