Please login to your online account to display your discounted pricing

Fisherbrand™ Serialized Class A Cylinders with Certificate of Traceability


Calibrated “To Contain”

Manufacturer: fisherbrand™  08559G

 View more versions of this product

Catalog No. 08-559G

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Height (Metric) 460mm
Material Borosilicate Glass
Class A
Capacity (Metric) 1000mL
Includes Traceable NIST certificate
Scale White scale
Tolerance (Metric) ±3mL
Height (English) 18.1 in.
Graduations 10mL
Subdivision 10mL
Accessories

Accessories for Catalog Number: 08559G

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12