Please login to your online account to display your discounted pricing

Fisherbrand™ Serialized Class A Cylinders with Certificate of Calibration


Calibrated “To Deliver”

Manufacturer: fisherbrand™  08557BC

 View more versions of this product

Catalog No. 08-557BC

  • / Each
 

Description & Specifications

Specifications

Subdivision 0.2mL
Graduations 0.2mL
Material Glass (Untyped)
Height (English) 7.8 in.
Capacity (Metric) 25mL
Tolerance (Metric) ±0.17mL
Class A
Height (Metric) 200mm
Includes Individual fused-in serial numbers, traceable NIST certificate
Accessories

Accessories for Catalog Number: 08557BC

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12