missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Serialized/Certified Serological Pipets
Reusable, Class A pipets with permanently marked serial number.
Description
Permanent amber markings are fused to Tuf-Temp™-treated borosilicate glass.
- Fast, uniform flowrates
- Accuracy printed on each pipet
- Sizes 5, 10 and 25mL can be cotton plugged
Certifications
Includes Certificate of Traceability stating that calibration is traceable to standards provided by NIST™.
Specifications
±0.01 mL | |
NIST, ASTM E1044 | |
Yes | |
0.06 oz. | |
2 mL |
Yes | |
Borosilicate Glass | |
0.1 mL | |
Yellow | |
Serological Pipet |