missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Serialized/Certified Serological Pipets

Reusable, Class A pipets with permanently marked serial number.

Manufacturer:  Fisherbrand™ 136753F

 View more versions of this product

Catalog No. 13-675-3F



Description

Description

Permanent amber markings are fused to Tuf-Temp™-treated borosilicate glass.

  • Fast, uniform flowrates
  • Meet specifications for Kahn pipets
  • Accuracy printed on each pipet
  • Sizes 5, 10 and 25mL can be cotton plugged

Certifications

Includes Certificate of Traceability stating that calibration is traceable to standards provided by NIST™.

Specifications

Specifications

±0.01mL
0.03 oz.
NIST, ASTM E1044
Yellow
0.1mL
1mL
Yes
0.03 oz., 1mL
Yellow
Yes
Serological Pipet
Borosilicate Glass
Documents
Promotions

Promotions