missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Serialized/Certified Serological Pipets
Reusable, Class A pipets with permanently marked serial number.
Description
Permanent amber markings are fused to Tuf-Temp™-treated borosilicate glass.
- Fast, uniform flowrates
- Accuracy printed on each pipet
- Sizes 5, 10 and 25mL can be cotton plugged
Certifications
Includes Certificate of Traceability stating that calibration is traceable to standards provided by NIST™.
Specifications
| ±0.03 mL | |
| Borosilicate Glass | |
| 0.1 mL | |
| Orange | |
| Serological Pipet |
| NIST, ASTM E1044 | |
| Yes | |
| 0.33 oz. | |
| 10 mL |