missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Serialized/Certified Measuring (Mohr) Pipets

Reusable, Class A pipets with a permanently marked serial number.

Manufacturer:  Fisherbrand™ 136653H

 View more versions of this product

Catalog No. 13-665-3H



Description

Description

Reusable, Class A pipets with a permanently marked serial number.

  • Fast, uniform flow times
  • Tuf-Temp™-treated to reduce chipping
  • Permanent amber markings are fused to borosilicate glass
  • Accuracy printed on each pipet
  • A total of 23 characters, including spaces, can be imprinted on the pipet

Order Info

Pipets are also available as PersonaPet™ personalized pipets.

Certifications

Include a certificate indicating that calibration is traceable to standards provided by NIST™.

Compliance

Class A, Type 1 pipets are calibrated “To Deliver.” Meet requirements of Fed. Spec. NNN-P-350C, Style 1-Standard Taper, and ASTM™ E1293.

Specifications

Specifications

±0.01mL
NIST, NNN-P-350C, ASTM E1293
Yellow
No
1/10mL
Serialized/Certified Measuring (Mohr) Pipet
Borosilicate Glass
0.06 oz.
A
Yellow
Yes
Permanent Amber marking
2mL
Documents
Promotions

Promotions