missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Self-Adhesive Labels
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
Supplier: Fisherbrand™ SWN125112
Description
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
- Self Adhesive Labels
- Stick To Most Surfaces Without Moistening
- Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker
Specifications
Self-adhesive | |
Label | |
Self Adhesive Label | |
500/Sheet | |
1.5 in. x 0.75 in. | |
3.8 cm |
White | |
Paper | |
General purpose | |
Rectangle | |
1.5 in. | |
0.75 in. |