missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Self-Adhesive Labels

Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.

Manufacturer:  Fisherbrand™ SWNR1251

 View more versions of this product

Catalog No. 11-863D




Description

Description

Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.

  • Self Adhesive Labels
  • Stick To Most Surfaces Without Moistening
  • Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker
Specifications

Specifications

Self Adhesive Label
White
2.54 cm
Paper
1 in. x 0.75 in.
1 in.
Self-adhesive
General purpose
Rectangle
1000/Sheet
Label
0.75 in.
SDS
Documents
Product Certifications
Promotions

Promotions