missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Self-Adhesive Labels
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
Manufacturer: Fisherbrand™ PRESSSENSI
Description
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
- Self Adhesive Labels
- Stick To Most Surfaces Without Moistening
- Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker
Specifications
Self Adhesive Label | |
Blue,White | |
2.54 cm | |
1200/Pk. | |
Label | |
1 in. |
Self-adhesive | |
General purpose | |
Paper | |
1 in. x 1 in. | |
1 in. |