Please login to your online account to display your discounted pricing

Fisherbrand™ Selectfrost™ Microscope Slides


Color coded for easy identification

Manufacturer: fisherbrand™  ER940BO600621

 View more versions of this product

Catalog No. 1255006

  • / Pack of 144 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Length (Metric) 25mm
Quantity 144/Pk.
Thickness 1mm
Width (Metric) 75mm
Color Burnt Orange
Frosted Selectfrost color-coded