Please login to your online account to display your discounted pricing

Fisherbrand™ Selectfrost™ Microscope Slides


Color coded for easy identification

Manufacturer: fisherbrand™  644600621

 View more versions of this product

Catalog No. 12-550-03

  • / Pack of 144 Each
 

Description & Specifications

Specifications

Quantity 144/Pk.
Width (Metric) 75mm
Thickness 1mm
Color Pink
Frosted Selectfrost color-coded
Length (Metric) 25mm