Please login to your online account to display your discounted pricing

Fisherbrand™ Selectfrost™ Microscope Slides


Color coded for easy identification

Manufacturer: fisherbrand™  643600621

 View more versions of this product

Catalog No. 12-550-02

  • / Pack of 144 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Width (Metric) 75mm
Color Green
Length (Metric) 25mm
Thickness 1mm
Quantity 144/Pk.
Frosted Selectfrost color-coded