Please login to your online account to display your discounted pricing

Fisherbrand™ Selectfrost™ Microscope Slides


Color coded for easy identification

Manufacturer: fisherbrand™  642600621

 View more versions of this product

Catalog No. 12-550-01

  • / Pack of 144 Each
 

Description & Specifications

Specifications

Color Blue
Length (Metric) 25mm
Frosted Selectfrost color-coded
Quantity 144/Pk.
Width (Metric) 75mm
Thickness 1mm