Please login to your online account to display your discounted pricing

Fisherbrand™ Scientific Technical Pens


Fast-drying ink in four colors

Manufacturer: fisherbrand™  CON3042

 View more versions of this product

Catalog No. 13-383-1B

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Product Type Technical Pen
Width (Metric) Line 0.4mm
For Use With (Application) Used for record results in lab notebooks, fill in charts, draw graphs, mark recording paper, and produce diagrams
Disposable Yes
Quantity 6 Pack
Color Black

Fisherbrand™ Scientific Technical Pens produce extra-fine lines with accuracy—and without smearing. Special “long-legged” point is perfect for writing on notebooks, forms, graphs, charts, tables and recording paper. Fast-drying ink in four colors.

  • Ink is smooth flowing, fadeproof, and quick drying
  • Assortment includes red, blue, and special ultrablack for excellent reproduction on office copiers
  • Large ink reservoir lets you write for over 0.50 mile (800m)
  • Cap design and color indicate point size and color of pen
  • Built-in super-tight cap seal keeps ink from drying out when pen is not in use
  • Choose from two line sizes: extra fine, 0.016 in. (0.4mm), or super fine, 0.008 in. (0.2mm)
  • Make precise lines with T-squares, rulers and flexible curves