Please login to your online account to display your discounted pricing

Fisherbrand™ Schellbach Burets with Three-Way Stopcock


Automatic zeroing

Manufacturer: fisher scientific  TG1822034

 View more versions of this product

Catalog No. 03-750C

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (English) 3.38 oz.
Certifications/Compliance ASTM E287
Class B
Includes 3-way stopcock, graduations with Schellbach stripe
Scale Black
Stopcock Material Glass
Tolerance (Metric) ±0.2mL
Capacity (Metric) 100mL
Capacity 3.38 oz., 100mL
Product Type Schellbach Buret
Subdivision 0.2mL
Accessories

Accessories for Catalog Number: 03750C

Item Mfr. No. Item Description Price Per Unit Quantity