Please login to your online account to display your discounted pricing

Fisherbrand™ Schellbach Burets with Straight Std. Taper Glass Stopcock


Manufacturer: fisherbrand™  703740C

 View more versions of this product

Catalog No. 03-740C

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Stopcock Material Glass
Tolerance (Metric) ±0.2mL
Product Type Schellbach Buret
Capacity (English) 3.38 oz.
Includes Straight stopcock
Subdivision 0.2mL
Certifications/Compliance NIST
Capacity 3.38 oz., 100mL
Accessories

Accessories for Catalog Number: 03740C

Item Mfr. No. Item Description Price Per Unit Quantity  
05779Q
Fisherbrand™ Castaloy™ Double-Buret Clamp
fisherbrand™
00180Q
Holds two burets from micro to 100mL size Each for $37.84