Please login to your online account to display your discounted pricing

Fisherbrand™ Safety-Labeled Right-to-Know Wash Bottles


Keep liquids in clearly marked bottles that help prevent accidental misuse. Bel Art™ Safety-Labeled Right-to-Know Wash Bottles are available in both preprinted and “Label Your Own” bottles.

Manufacturer: fisherbrand™  117163011

 View more versions of this product

Catalog No. 08-647-705

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Closure Color Green
Closure Material Polypropylene
Mouth Wide
Quantity 6/Pk.
Capacity (English) 16 oz.
Certifications/Compliance OSHA 29 CFR 1910.1200
Color Green
Material LDPE
Capacity (Metric) 500mL
Autoclavable No
For Use With Methanol
Capacity 16 oz., 500mL