Please login to your online account to display your discounted pricing

Fisherbrand™ Safety-Labeled Right-to-Know Wash Bottles


Keep liquids in clearly marked bottles that help prevent accidental misuse. Bel Art™ Safety-Labeled Right-to-Know Wash Bottles are available in both preprinted and “Label Your Own” bottles.

Manufacturer: fisherbrand™  117163008

 View more versions of this product

Catalog No. 08-647-704

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Capacity (English) 16 oz.
Certifications/Compliance OSHA 29 CFR 1910.1200
Closure Color Yellow
Color Yellow
Autoclavable No
Material LDPE
Mouth Wide
Quantity 6/Pk.
Capacity 16 oz., 500mL
Closure Material Polypropylene
For Use With Isopropanol