Please login to your online account to display your discounted pricing

Fisherbrand™ Safety-Labeled Right-to-Know Wash Bottles


Keep liquids in clearly marked bottles that help prevent accidental misuse. Bel Art™ Safety-Labeled Right-to-Know Wash Bottles are available in both preprinted and “Label Your Own” bottles.

Manufacturer: fisherbrand™  117323015

 View more versions of this product

Catalog No. 08-647-718

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Capacity (English) 32 oz.
Certifications/Compliance OSHA 29 CFR 1910.1200
Closure Color Yellow
Closure Material Polypropylene
Color Yellow
Autoclavable No
For Use With Sodium Hypochlorite
Material LDPE
Mouth Wide
Quantity 4/Pk.
Capacity 32 oz., 1000mL