Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap


Reduce breakage and lab mishaps. Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap are ideal for soil sampling and environmental applications.

Manufacturer: fisherbrand™  264028

 View more versions of this product

Catalog No. 02-911-868

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Included Yes
Closure screw cap
Closure Material Polypropylene
Closure Type Screw
Liner Material PE Foam/PTFE
Quantity 12/Cs.
Capacity (Metric) 16 oz., 480mL
Product Type Safety Coated Straight Sided Jar
Closure Color White
Material Safety Coated Glass
Neck Finish 89-400
Shape Straight Sided
Capacity (English) 16 oz.
Closure Liner PTFE
Closure Size 70-400
Color Clear
Mouth Wide
Capacity 16 oz., 473mL

  • Plastisol coating contains substance in bottle long enough to allow for proper disposal if the glass breaks
  • Straight sided walls allow for the complete removal of contents
  • Features polypropylene PE Foam/PTFE lined cap attached