Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap


Reduce breakage and lab mishaps. Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap are ideal for soil sampling and environmental applications.

Manufacturer: fisherbrand™  264046

 View more versions of this product

Catalog No. 02-911-827

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color White
Type Safety Coated Straight Sided Jar
Capacity (English) 8 oz.
Shape Straight Sided
Closure Size 70-400
Liner Material PE Foam/PTFE
Mouth Wide
Neck Finish 70-400
Closure Type screw cap
Quantity 12/Cs.
Closure Material Polypropylene
Capacity (Metric) 8oz., 240mL
Material Safety Coated Glass
Closure Included Yes
Color Clear
Closure Liner PTFE
Capacity 8 oz., 250mL

  • Plastisol coating contains substance in bottle long enough to allow for proper disposal if the glass breaks
  • Straight sided walls allow for the complete removal of contents
  • Features polypropylene PE Foam/PTFE lined cap attached