missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene Pulp/Vinyl Cap

Reduce breakage and lab mishaps. Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene Pulp/Vinyl Cap are ideal for soil sampling and environmental applications.

Manufacturer:  Fisherbrand™ 264029

 View more versions of this product

Catalog No. 02-911-824


 

Includes: ClosureColor,ClosureMaterial,LinerMaterial,dimColor,dimMaterial,Mouth,Shape,ClosureIncluded,dimSterility,dimType

Description

Description

Reduce breakage and lab mishaps with these Safety Coated Clear Straight Sided Round Bottles. If the glass breaks, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal.

  • Plastisol coating contains substance in bottle long enough to allow for proper disposal if the glass breaks
  • Straight sided walls allow for the complete removal of contents
  • Features polypropylene polypropylene pulp/vinyl cap

Order Info

ClosureColor,ClosureMaterial,LinerMaterial,dimColor,dimMaterial,Mouth,Shape,ClosureIncluded,dimSterility,dimType

Specifications

Specifications

16 oz., 473mL
16 oz.
Polyvinyl
Safety Coated GlassþPlastic Coated Glass
Safety Coated Straight Sided JarþStraight Sided Round Bottle
White
Pulp/Vinyl
89-400
screw cap
480mL
Polypropylene
ClearþClear
12/Cs.
Yes
70-400
Wide
Straight Sided
Documents