Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Straight-Sided Jars with Polyvinyl-Lined Caps


Manufacturer: fisherbrand™  W014028

 View more versions of this product

Catalog No. 02-911-867

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Capacity (English) 32 oz.
Closure Screw
Closure Material PTFE
Closure Liner Poly/Vinyl
Closure Size 70-400
Color Clear
Material Polypropylene
Mouth Wide
Capacity 32 oz., 1000mL