Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic Rubber Cap


Ideal lab bottle for handling volatile substances. Fisherbrand™ Clear Boston Round Bottles with Black Phenolic Rubber Cap are easier to grip and harder to break.

Manufacturer: fisherbrand™  263881

 View more versions of this product

Catalog No. 02-912-318

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 16 oz., 500mL
Capacity (Metric) 480mL
Capacity (English) 16 oz.
Closure Material Phenolic
Closure Liner Rubber
Color Clear
Material Safety Coated Glass
Quantity 12/Cs.
Type Bottle, Safety Coated Boston Round
Closure Color Black
Closure Size 28-400
Liner Material Rubber
Mouth Narrow
Neck Finish 28-400
Shape Boston Round
Closure Type Screw

  • Boston Rounds that have been coated in a layer of Plastisol
  • If the glass does break, the plastisol coating contains substance in the bottle long enough to allow for proper disposal
  • Feature a round body, curved shoulders, and a narrow screw neck opening
  • Not autoclavable