missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene Polypropylene PE Foam/PTFE Cap are easier to grip and harder to break.

Manufacturer:  Fisherbrand™ 263944

 View more versions of this product

Catalog No. 02-911-821


 

Specifications

Description

Bottle, Boston round; Fisherbrand; Clear; Safety coated; With attached PTFE-lined closures; Shatter-resistant; Non-slip coating; Not autoclavable; capacity: 8 oz. (250mL); 24mm-400 screw cap size

  • Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass
  • If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
  • Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening 

White Polypropylene Pulp/Vinyl Lined Caps
  • Offer good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
Description & Specifications

Specifications

8 oz., 250mL
8 oz.
Polyethylene
Safety Coated Glass
Bottle, Safety Coated Boston Round
No
24-400
136mm
Narrow
Boston Round
240mL
Polypropylene
Clear
12/Cs.
Yes
White
60mm
PE Foam/PTFE
24-400
Screw cap