Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap


Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene Polypropylene PE Foam/PTFE Cap are easier to grip and harder to break.

Manufacturer: fisherbrand™  263913

 View more versions of this product

Catalog No. 02-911-823

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 960mL
Capacity (English) 32oz.
Closure Material Polypropylene
Closure Liner Polyethylene
Color Clear
Material Safety Coated Glass
Quantity 12/Cs.
Type Bottle, Safety Coated Boston Round
Closure Included Yes
Autoclavable No
Closure Color White
Closure Size 33-400
Liner Material PE Foam/PTFE
Mouth Narrow
Neck Finish 33-400
Shape Boston Round
Closure Type Screw

  • Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass
  • If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
  • Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening 

White Polypropylene Pulp/Vinyl Lined Caps
  • Offer good impact strength, thermal resistance and pliability
  • Autoclavable
  • Liner is made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard