Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap


Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles with White Polypropylene Pulp/Vinyl Cap are easier to grip and harder to break.

Manufacturer: fisherbrand™  263914

 View more versions of this product

Catalog No. 02-911-820

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 960mL
Capacity (English) 32oz.
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Clear
Material Safety Coated Glass
Quantity 12/Cs.
Type Bottle, Safety Coated Boston Round
Closure Color White
Closure Size 33-400
Liner Material Pulp/Vinyl
Mouth Narrow
Neck Finish 33-400
Shape Boston Round
Closure Type Screw