Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Boston Round Bottles with Black Phenolic PolyCone Cap


General use bottle ideal when content integrity is important. Fisherbrand™ Safety Coated Clear Boston Round Bottles with Black Phenolic PolyCone Cap help to insure product integrity for long term storage.

Manufacturer: fisherbrand™  263880

 View more versions of this product

Catalog No. 02-911-971

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Size 28-400
Liner Material PolyCone
Closure Type screw cap
Mouth Narrow
Neck Finish 28-400
Shape Boston Round
Material Safety Coated Glass
Closure Material Phenolic
Capacity (Metric) 16 oz., 480mL
Quantity 12/Cs.
Length (Metric) 95mm
Closure Included Yes
Color Clear
Capacity (English) 16 oz.
Closure Liner Polyethylene
Capacity 16 oz., 500mL

  • Glass packers coated in plastisol, which is a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating
  • Plastic coating contains the substance in the bottle long enough to allow for proper disposal if the glass breaks
  • Harder to break and easier to grip thus reducing breakage