Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Boston Round Bottle with Black Phenolic PolyCone Cap


Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottle with Black Phenolic PolyCone Cap is easier to grip and harder to break.

Manufacturer: fisherbrand™  263912

Catalog No. 02-911-972

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color Black
Type Safety Coated Boston Round Bottle
Neck Finish 33-400
Closure Type Screw
Shape Boston Round
Liner Material PolyCone
Mouth Narrow
Closure Size 33-400
Material Safety Coated Glass
Capacity (English) 32oz.
Quantity 12/Cs.
Closure Material Phenolic
Capacity (Metric) 32oz., 960mL
Color Clear
Closure Liner Polyethylene
Capacity 32 oz., 1000mL

  • Boston Rounds that have been coated in a layer of Plastisol
  • If the glass does break, the plastisol coating contains substance in the bottle long enough to allow for proper disposal
  • Feature a round body, curved shoulders, and a narrow screw neck opening
  • Not autoclavable