missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Boston Round Bottles without Cap

Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles without Cap are easier to grip and harder to break.

Manufacturer:  Fisherbrand™ 263911

 View more versions of this product

Catalog No. 02-911-922


 

Specifications

Description

Bottle, Boston round; Fisherbrand; Clear; Safety coated; Without closures; Shatter-resistant; Non-slip coating; Not autoclavable; capacity: 32 oz. (1000mL); 33mm-400 screw cap size

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Description & Specifications

Specifications

32 oz., 1000mL
32oz.
Safety Coated Glass
Bottle, Safety Coated Boston Round
No
Narrow
Boston Round
960mL
Clear
30/Cs.
No
33-400
33-400
Screw
Accessories