missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Boston Round Bottles without Cap

Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles without Cap are easier to grip and harder to break.

Manufacturer:  Fisherbrand™ 263879

 View more versions of this product

Catalog No. 02-911-921


 

Specifications

Description

Bottle, Boston round; Fisherbrand; Clear; Safety coated; Without closures; Shatter-resistant; Non-slip coating; Not autoclavable; capacity: 16 oz. (500mL); 28mm-400 screw cap size

  • Glass packers coated in plastisol, which is a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating
  • Plastic coating contains the substance in the bottle long enough to allow for proper disposal if the glass breaks
  • Harder to break and easier to grip thus reducing breakage
Description & Specifications

Specifications

16 oz., 500mL
16 oz.
Safety Coated Glass
60/Cs.
No
28-400
28-400
Screw
480mL
Clear
92mm
Bottle, Safety Coated Boston Round
No
Narrow
Boston Round