Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap


Ideal general purpose bottle for solids. Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap filters out ultraviolet wavelengths for light sensitive solids.

Manufacturer: fisherbrand™  264016

 View more versions of this product

Catalog No. 02-911-830

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 16 oz., 500mL
Closure Included Yes
Product Type Safety Coated Wide Mouth Packer Bottle
Closure Color White
Closure Attached cap
Closure Material Polypropylene
Closure Type Screw
Material Safety Coated Glass
Liner Material PE Foam/PTFE
Mouth Wide
Mouth Style Wide
Neck Finish 53-400
Quantity 12/Cs.
Shape Round
Capacity (English) 16 oz.
Color Amber
Capacity 16 oz., 500mL
Closure Liner Polyethylene
Closure Size 53-400

  • Normal glass packers coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form perfectly-fitting plastic coating
  • Plastic coating contains substance in bottle long enough to allow for proper disposal if glass breaks
  • Easier to grip than normal glass bottles