Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap


Ideal general purpose bottle for solids. Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap filters out ultraviolet wavelengths for light sensitive solids.

Manufacturer: fisherbrand™  264008

 View more versions of this product

Catalog No. 02-911-863

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 250mL
Capacity (English) 8.5oz.
Closure Material Polypropylene
Closure Liner Polyethylene
Color Amber
Material Safety Coated Glass
Quantity 24/Cs.
Type Bottle, Safety Coated Wide Mouth Packer
Closure Included Yes
Closure Color White
Closure Size 45-400
Liner Material PE Foam/PTFE
Mouth Wide
Neck Finish 45-400
Shape Round
Closure Type screw cap

  • Normal glass packers coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form perfectly-fitting plastic coating
  • Plastic coating contains substance in bottle long enough to allow for proper disposal if glass breaks
  • Easier to grip than normal glass bottles