Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap


Ideal general purpose bottle for solids. Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with Polypropylene PE Foam/PTFE Lined Cap filters out ultraviolet wavelengths for light sensitive solids.

Manufacturer: fisherbrand™  264025

 View more versions of this product

Catalog No. 02-911-831

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color White
Type Safety Coated Wide Mouth Packer Bottle
Mouth Wide
Neck Finish 53-400
Closure Type Screw
Closure Size 53-400
Liner Material PE Foam/PTFE
Shape Round
Capacity (English) 32oz.
Capacity (Metric) 32oz., 950mL
Material Safety Coated Glass
Closure Material Polypropylene
Closure Included Yes
Quantity 12/Cs.
Color Amber
Closure Liner Polyethylene
Capacity 32 oz., 1000mL

  • Normal glass packers coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form perfectly-fitting plastic coating
  • Plastic coating contains substance in bottle long enough to allow for proper disposal if glass breaks
  • Easier to grip than normal glass bottles