Please login to your online account to display your discounted pricing

Fisherbrand™ Safety-Coated Amber Wide-Mouth Packers: With Polyvinyl-Lined Caps


Manufacturer: fisherbrand™  W014305

Catalog No. 02-911-829

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1L
Closure Included Yes
Closure Color White
Closure screw cap
Closure Material Polypropylene
Closure Size 53-500
Diameter (Metric) 122mm
Height (Metric) 213mm
Liner Material Polyvinyl/PTFE
Mouth Style Wide
Quantity 12/PK.
Shape Round
Color Amber
Material Soda Lime Glass
Capacity (English) 32 oz.
Closure Liner Poly/Vinyl
Capacity 32 oz., 1000mL